The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WH24-01-100
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH24-01-100
Series
Stranded Wire 300V
Product Description
WIRE, 24AWG, BRN, 300V, SP/100, STRN
Specifications
Specifications
Wire Gauge
24 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
100 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WH20-02-25
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH20-02-25
Series
Stranded Wire 300V
Product Description
Wire, 20AWG, Red, 300V, SP/25, STRND
Specifications
Specifications
Wire Gauge
20 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
25 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WH20-08-25
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH20-08-25
Series
Stranded Wire 300V
Product Description
WIRE, 20AWG, GRY, 300V, SP/25, STRND
Specifications
Specifications
Wire Gauge
20 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
25 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WH20-04-25
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH20-04-25
Series
Stranded Wire 300V
Product Description
Wire, 20AWG, Ylw, 300V, SP/25, STRND
Specifications
Specifications
Wire Gauge
20 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
25 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WH22-01-100
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH22-01-100
Series
Stranded Wire 300V
Product Description
WIRE, 22AWG, BRN, 300V, SP/100, STRN
Specifications
Specifications
Wire Gauge
22 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
100 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WH22-03-100
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH22-03-100
Series
Stranded Wire 300V
Product Description
WIRE, 22AWG, ORG, 300V, SP/100, STRN
Specifications
Specifications
Wire Gauge
22 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
100 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WH18-04-100
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH18-04-100
Series
Stranded Wire 300V
Product Description
WIRE, 18AWG, YLW, 300V, SP/100, STRN
Specifications
Specifications
Wire Gauge
18 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
100 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WH18-05-100
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH18-05-100
Series
Stranded Wire 300V
Product Description
WIRE, 18AWG, GRN, 300V, SP/100, STRN
Specifications
Specifications
Wire Gauge
18 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
100 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WH18-07-100
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH18-07-100
Series
Stranded Wire 300V
Product Description
WIRE, 18AWG, PUR, 300V, SP/100, STRN
Specifications
Specifications
Wire Gauge
18 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
100 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
WH18-08-100
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH18-08-100
Series
Stranded Wire 300V
Product Description
WIRE, 18AWG, GRY, 300V, SP/100, STRN
Specifications
Specifications
Wire Gauge
18 AWG
Voltage Rating
300 VAC
Insulation Material
PVC
Insulation Thickness
0.015 "
Length
100 '
Temperature Rating
-4-194 °F
Application
Hook-Up Wire
Shop By
Close
Selected Filters
Category
Wire & Cable
Manufacturer
NTE Electronics
Product Series
Stranded Wire 300V
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved